Zoro Homepage

Low Arc Service Sink Faucet 2, Wall, Brass

  • Mfr # 77-9206

  • Zoro # G0703118


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Brass
Valve Type
Compression
Includes
Compression Stems, Handles, spout
Flow Rate
2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9206
Zoro #
G0703118
UPC #
026607068670
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Spout Length
10 in
Spout Outlet Height
10 in

Details

Mounting Type
Wall
Material
Brass
Item
Low Arc Service Sink Faucet
Valve Type
Compression
Includes
Compression Stems, Handles, spout
Flow Rate
2 gpm
ADA Compliant
Yes
Mounting Type - Faucet
Wall
Faucet Spout
Rigid/Swing
Flow Outlet Type - Faucet
Aerated
Standards
IAPMO
Finish
Chrome
Connection
1/2" IPS
Number of Holes
2
Flow Outlet Type (Faucet)
Aerated
Mounting Hole Center to Center
8"
Handle Type
Lever
Mounting Type (Faucet)
Wall
Faucet Finish
Chrome
Body Material
Brass
Number of Handles
2
Faucet Activation
Manual
Faucet Body Material
Brass
Faucet Type
Service Sink Faucet
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
Not ADA Compliant
Max. Mounting Hole Center Distance
8 in
Flow Type
Spray
Flow Rate - Maximum
2 gpm
For Location
Utility Room
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Double Bend
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Low Arc Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.