Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Rinse Add-On Faucet, 1/2in. Wall

  • Mfr # 77-9106

  • Zoro # G0703127


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Sub-Category
Add-on Faucet
Flow Rate
2 gpm
Faucet Finish
Chrome
Cover
Chrome
Mounting Type (Faucet)
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9106
Zoro #
G0703127
UPC #
026607068625
Country of Origin
Taiwan, Province of China

Dimensions

Size
10"

Details

Sub-Category
Add-on Faucet
Item
Low Arc Service Sink Faucet
Flow Rate
2 gpm
Faucet Finish
Chrome
Cover
Chrome
Mounting Type (Faucet)
Surface
Inlet
1/2"
Includes
Lever Handle, Spout
Faucet Operation
Manual
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Faucet Type
Service Sink Faucet
Ligature Resistant
No
ADA Compliance
Not ADA Compliant
Faucet Activation
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Finish
Chrome
Handle Type
Lever
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Operation Method
Manual
Flow Rate - Maximum
1.6 gpm
Spout Shape
Arc
For Location
Utility Room
CEC Compliance
CEC Compliant
Product Type
Faucet

Description

Item Low Arc Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.