Shop DOMINION FAUCETS
See all product information
Create Account
Single Handle Lavatory Fauct, S/L, BN, 1.5 gpm, w/Br Popup, Brushed Nickel 1 or 3 Hole
- Mfr # 77-1910
- Zoro # G3423399
product price:Â
$
88.69
/ea
Key Features
Finish
Brushed Nickel
Mounting Type
1 or 3 Hole
Handle Type
Solid
Number of Handles
1
Number of Mounting Holes
1 or 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77-1910
- Zoro #
- G3423399
- UPC #
- -
- Country of Origin
- China
- Finish
- Brushed Nickel
- Mounting Type
- 1 or 3 Hole
- Handle Type
- Solid
- Number of Handles
- 1
- Number of Mounting Holes
- 1 or 3
- Flow Rate - Maximum
- 1.5 gpm
- Body Material
- Brass
- Item
- Lavatory Fauct,S/L,BN,1.5 gpm,w/Br Popup
- Operation Method
- Single Handle
Description
Item Lavatory Fauct,S/L,BN,1.5 gpm,w/Br Popup
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.