Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome
Mfr # 77-9109
Zoro # G0703081
product price: $99.95
/ea
Free Shipping & Returns
Key Features
Material
Brass
Application
Commercial
Finish
Chrome
Number of Handles
1
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-9109
Zoro #
G0703081
UPC #
026607068649
Country of Origin
Taiwan, Province of China
Dimensions
Spout Length
8 in
Manufacturers Warranty Length
1 yr
Description
Item Gooseneck Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.