Zoro Homepage

Single Lever Faucet, Pull Down Sprayer CP

  • Mfr # 77-4214

  • Zoro # G0474437


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-4214
Zoro #
G0474437
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Holes
1 or 3
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Faucet Service Kit
Product Type
Faucet

Description

Item Single Lever Faucet,Pull Down Sprayer CP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.