Zoro Homepage

Straight Kitchen Faucet, Manual, 8" Mount, 2 Hole

  • Mfr # 77-4891

  • Zoro # G5085184


product price: $68.19
/ea

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-4891
Zoro #
G5085184
UPC #
026607297674
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr.
Connection Size
1/2" IPS
Height
10-1/2"
Spout Length
8"
Overall Width
10 in
Spout Outlet Height
9 7/10 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Flow Rate
1.75 gpm
Handle Type
Acrylic Handle
Mounting Type
Deck Mount
Item
Straight Kitchen Faucet
Valve Type
Ceramic
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Body Material
Brass
Faucet Type
Kitchen Sink Faucet
CEC Compliant
CEC Compliant
Faucet Spout
Gooseneck
Standards
NSF 61/9
Series
Silver
Replacement Cartridge
Mfr. No. 11-1746
Connection
1/2" IPS
Flow Outlet Type
Aerated
Mounting
Deck
Includes
No
ADA Compliance
No
Compliance
AB1953 Low Lead
Handle Material
Plastic
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
11-1746
Faucet Handle Material
Plastic
Faucet Activation
Manual
Ligature Resistant
No
Material of Construction
Low Lead Brass
Flow Rate - Maximum
1.75 gpm
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
11-1746
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
For Location
Kitchen
CEC Compliance
CEC Compliant
Spout Shape
Straight
Number of Mounting Holes
2
Flow Type
Spray
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Maximum
8 in

Description

Item Straight Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.