Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Drain Waste Drain, 2" Pipe Dia., Cast Brass

  • Mfr # 59-0001

  • Zoro # G0703230


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
2 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-0001
Zoro #
G0703230
UPC #
026607068557
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
2 in
Length - Drains
5 in
Pipe Dia. (In.)
2"
Length (In.)
5"
Overall Diameter
2 in
Pipe Outside Diameter
2 in
Body Height
5 in

Details

Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Type
Waste Drain
Grid Material
Stainless Strainer
Includes
Overflow Outlet, Nut and Cap, Twist Handle
Green Certification or Other Recognition
UL Environment Claims Validated
Item
Waste Drain
Drain Material
Brass
Connection
2"
For Use With
Scullery Sinks
Green Environmental Attribute
Does Not Contain PVC
Color/Finish
Chrome
Inlet/Outlet (In.)
2
Material of Construction
Cast Brass
Connection Type
Threaded
Drain Stopper Type
Trip Lever
Basin Finish
Chrome
Shape
Round
Grate Material
Brass
Resistance Properties
Corrosion Resistant
Product Type
Drain Assembly
Includes Grate
Yes
Color
Silver

Description

Drain Assembly, ADA Compliant Not Applicable, Resistance Properties Not Applicable, Product Type Drain Assembly, Includes Grate Yes, Pipe Outside Diameter 2 in, Standards Not Applicable, Shape Round, Body Height 5 in, Grate Material Brass, Nominal Pipe Size Not Applicable, Basin Finish Chrome, Grate Surface Type Not Applicable, Color Silver, Connection Type Threaded, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.