Shop DOMINION SURE SEAL
See all product information
Create Account
DOM-XRF Rigid Flex Filler; 16 Oz.
- Mfr # DOM-XRF
- Zoro # G304169554
product price:Â
$
63.85
/ea
Key Features
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOM-XRF
- Zoro #
- G304169554
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 16 oz
Description
XRF Rigid Epoxy is a two-component modified rigid epoxy designed for the repair of rigid composite plastics and fiberglass.
Features- XRF is formulated to work on all rigid composite plastics including (SMC, BMC &RTM).
- XRF is ideal for use on fiberglass parts where extra strength is required.
- This product is designed as an adhesive and filler on the front and backsides of repairs.
- XRF can also be used over our Urethane Repair material (XSMAR).
- XRF is an excellent rigid filler that is commonly used by the professional plastic repairers due to its sanding, adhesion and featheredging characteristics.
- XRF may also be used to bond non structural metal, SMC, Fiberglass, Rigid plastics, and glass.
- XRF bonds, fills, and sands with no pinholes.
- Item Weight - 1 lbs.
- Case Quantity - 12.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.