Carbon Filter Element, Rating 0.003 mg/m3
Mfr # P055ACS
Zoro # G2145055
product price: $943.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
493L39
Filter Rating - Air Treatment
0.003 mg/cu m
Media Type - Air Treatment
Carbon
For Removal Of
Oil Odor, Oil Vapor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P055ACS
Zoro #
G2145055
UPC #
-
Country of Origin
Czechia
Details
Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
493L39
Filter Rating - Air Treatment
0.003 mg/cu m
Media Type - Air Treatment
Carbon
For Removal Of
Oil Odor, Oil Vapor
Fits
ACSP Filters
Item
Carbon Filter Element
ISO Class
1
Standards
EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
For Substance Type
Air; Nitrogen
Filter Type
Oil Vapour Reduction
For Fluid Type
Compressed Air, Nitrogen Gas
Filter Element Material
Carbon
Series
OIL-X Genuine
Compatible Manufacturer Part Number
ACSP055JNMX
Description
Carbon Filter Element, Filter Type Oil Vapour Reduction, Filter Element Material Carbon, Compatible Grainger Part Number 493L39, Compatible Manufacturer Part Number ACSP055JNMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 1, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.