Zoro Homepage
This item is Discontinued.
No Product Image Available

Carbon Filter, Rating 0.003 mg/m3 (Discontinued)

  • Mfr # ACSP015CNMX
  • Zoro # G2144949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSP015CNMX
Zoro #
G2144949
UPC #
-
Country of Origin
Unknown

Dimensions

Size - Air Treatment
Standard
Bowl Size - Air Treatment
0.1 oz
Overall Width
3 13/16 in
Overall Height
9 5/16 in
Drain Port Size
1/2 in NPT
Connection Size - Air Treatment
1/2 in NPT
Overall Depth
3 5/16 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Inlet Size
1/2 in NPT

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 42 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 3 13/16 in, Overall Height 9 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.1 oz, Filter Element Material Activated Carbon, Filter Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.