DP Gauge, For Use On Oil-X Filters
Mfr # ZD90GL
Zoro # G2148817
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Type
Analogue
Application
To Install or Wall Mount Individual Air Filters and Air Lubricators
For Use On
Oil-X Filters
Function
Oil Indicator
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZD90GL
Zoro #
G2148817
UPC #
-
Country of Origin
United Kingdom
Details
Item
Differential Pressure Gauge
Type
Analogue
Application
To Install or Wall Mount Individual Air Filters and Air Lubricators
For Use On
Oil-X Filters
Function
Oil Indicator
Material
Steel
For Use with Model Number
035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045, 046, 047, 048, 049, 050, 051, 052, 053, 054, 055
For Use with Stock Number
035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045, 046, 047, 048, 049, 050, 051, 052, 053, 054, 055
For Use on Filter
035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045, 046, 047, 048, 049, 050, 051, 052, 053, 054, 055
Fits
Oil-X Filters
Series
ZD
For Use With Model Number
035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045, 046, 047, 048, 049, 050, 051, 052, 053, 054, 055
Body Material
Steel
Compatible with Series
GL19, GL3
Air Inlet Type
BSPP
Description
Differential Pressure Gauge, Series ZD, Air Inlet Type BSPP, Body Material Steel, Compatible with Series GL19, GL3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.