Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, Rating 1 micron

  • Mfr # P010AO

  • Zoro # G2145089


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L38
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P010AO
Zoro #
G2145089
UPC #
-
Country of Origin
United Kingdom

Details

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L38
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Fits
AOP Filters
Item
Coalescing Filter Element
ISO Class
2, 3
Filter Rating
1 micron
Compatible Manufacturer Part Number
AOP010ANFI
Filter Efficiency
99.925 %
Standards
EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Filter Type
Coalescing, Particulate
Filter Element Material
Microglass
For Substance Type
Air; Nitrogen
For Fluid Type
Compressed Air, Nitrogen Gas
Series
OIL-X Genuine

Description

Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L38, Compatible Manufacturer Part Number AOP010ANFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 2, 3, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.