Filter Element, Rating 1 micron
Mfr # P055AO
Zoro # G2145116
product price: $1,168.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L52
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P055AO
Zoro #
G2145116
UPC #
-
Country of Origin
United Kingdom
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L52
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Fits
AOP Filters
Item
Coalescing Filter Element
Filter Efficiency
99.925 %
For Substance Type
Air; Nitrogen
For Fluid Type
Compressed Air, Nitrogen Gas
Series
OIL-X Genuine
Compatible Manufacturer Part Number
AOP055JNFI
Filter Type
Coalescing, Particulate
Standards
EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Filter Rating
1 micron
Filter Element Material
Microglass
ISO Class
2, 3
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L52, Compatible Manufacturer Part Number AOP055JNFI, Filter Efficiency 99.925 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 2, 3, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.