Zoro Homepage
This item is Discontinued.
No Product Image Available

Oil Removal Filter, Rating 0.01 micron (Discontinued)

  • Mfr # AAP010CNFI
  • Zoro # G2144915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAP010CNFI
Zoro #
G2144915
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
7 1/16 in
Overall Width
3 in
Size - Air Treatment
Standard
Bowl Size - Air Treatment
0.1 oz
Connection Size - Air Treatment
1/2 in NPT
Drain Port Size
Push Type
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Depth
2 5/8 in
Inlet Size
1/2 in NPT

Description

Oil Removal Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.1 oz, Filter Efficiency 99.999 Percent, Filter Element Material Borosilicate Nanofiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.