Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Water Separator, 1062 SCFM Max

  • Mfr # ES2500

  • Zoro # G2430057


product price: $3,287.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Max. Air Compressor HP
240 hp
Absorption Module Volume (Gal.)
94 gal
Height (In.)
61 in
Type
Compressed Air
Weight (Lbs.)
154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2500
Zoro #
G2430057
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height (In.)
61 in
Width (In.)
28 in
Length (In.)
39 in
Overall Width
28 in
Overall Height
60 in
Overall Depth
39 in
Water Outlet Size
1 in
Air Outlet Size
1 in
Condensate Inlet Size
1/2 in, 1/4 in

Details

Max. Air Compressor HP
240 hp
Max. Air Flow (SCFM)
1,062
Absorption Module Volume (Gal.)
94 gal
Item
Oil and Water Separator
Type
Compressed Air
Weight (Lbs.)
154
Max. Pressure (PSI)
232 psi
Water Outlet NPT (In.)
1 in
Condensate Inlet NPT (In.)
(1)1/2,(3)1/4
Temp. Range (F)
41 Degrees to 95 Degrees
Absorption Module Volume
94 gal
Water Outlet Type
NPT
Series
ES2000
Maximum Flow Rate
549 cfm
Condensate Inlet Type
NPT
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
232 psig
Maximum Air Compressor Horsepower
240 hp
Maximum Operating Temperature
95 Degrees F
Separator Type
Disposable

Description

Oil and Water Separator, Maximum Air Compressor Horsepower 240 hp, Maximum Flow Rate 549 cfm, Condensate Inlet Size 1/2 in, 1/4 in, Absorption Module Volume 94 gal, Overall Height 60 in, Overall Width 28 in, Overall Depth 39 in, Air Outlet Size 1 in, Condensate Inlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 41 Degrees F, Separator Type Disposable, Series ES2000, Water Outlet Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.