This item is Discontinued.

This item is Discontinued.
Custom Cut-Sheet Copy Paper, 92 Bright, Micro-Perforated, 20 lb Bond Weight, 8.5 x 11, White, PK500 (Discontinued)
Mfr #
851035
Zoro #
G701860115
UPC # 814653028126
Country of Origin United States
Category Copy & Printer Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
851035
Zoro #
G701860115
UPC #
814653028126
Country of Origin
United States
Dimensions
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
White
Finish
Smooth
Total Number of Sheets
500
Weight
5 lbs
Paper Finish
Smooth
Brightness Rating (International)
92
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Perforation
Micro-Perforated 3.5" from Bottom
Paper Basis Weight (lb)
20 lb Bond
Number of Parts
1
Paper/Media Color(s)
White
Brightness Rating (US)
92
Description
Micro-perforations make this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom-cut sheets ensure minimal wastage. ColorLokĀ® Technology delivers bolder blacks and more vivid colors with inkjet printing and better overall quality and performance with laser printing. Compatible with copiers, laser and inkjet printers as well as plain paper fax machines.
- Micro-perfing makes this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom cut sheets ensure minimal wastage. Compatible with copiers, laser and inkjet printers and plain paper fax machines.
- Micro-perfing makes this paper ideal for printing healthcare forms, charts, coupons and more.
- Ideal for healthcare forms, medical charts, invoices, statements, remittance coupons and more.
- Custom cut sheets ensure minimal wastage.
- Features ColorLokĀ® Technology for bolder blacks and vivid colors with inkjet printing and better quality and performance with laser printing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.