This item is Discontinued.

Domtar EarthChoice Cover Stock, Vellum Bristol, 96 Bright, 67 lb Weight, 8.5 x 11, Bright White, 250PK 94338

This item is Discontinued.

Domtar

EarthChoice Cover Stock, Vellum Bristol, 96 Bright, 67 lb Weight, 8.5 x 11, Bright White, 250PK (Discontinued)

Mfr # 94338
Zoro # G715621139
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94338
Zoro #
G715621139
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11

Details

Item
Cover Stock
Color
Bright White
Brightness
96
Finish
Vellum Bristol
Total Number of Sheets
250
For Use With
Copiers, Inkjet Printers, Laser Printers
Recycled Content
0%
Paper Weight
67 lb
Grade
147 gsm
Green Environmental Attribute
Elemental Chlorine Free (ECF), Process Chlorine Free (PCF)

Description

Let your imagination run wild with the possibilities-design, print and cut your own business cards or streamline your marketing efforts by printing your own postcards and mailers. Featuring ColorLok technology, this card stock delivers bolder blacks and brighter, more vivid colors when paired with inkjet printers, while ensuring better overall quality and performance when paired with laser printers. Index paper operates smoothly in copiers, inkjet printers and laser printers, so your employees don't have to worry about putting the wrong stock in the wrong machine. Acid-free and elemental chlorine-free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.