EarthChoice Office Paper, 92 Bright, 20 lb Bond Weight, 11 x 17, White, 500PK

  • Mfr # 2703

  • Zoro # G015510171


product price: $18.99
/pk 500, $0.04/ea

Key Features

Sheet Size
11 x 17
Paper Weight
20 lb Bond
Color
White
Total Number of Sheets
500
Brightness
92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2703
Zoro #
G015510171
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Size
11 x 17

Details

Paper Weight
20 lb Bond
Color
White
Total Number of Sheets
500
Brightness
92
Item
Copy/Office Paper Sheets

Description

Sustainable; Dependable; No Sacrifice. Features ColorLok technology for bolder blacks and vivid colors with inkjet printing. Engineered to run smoothly on a wide variety of printing equipment. Ideal for everyday copying and internal correspondence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.