This item is Discontinued.

Domtar Paper Domtar, CUSTOM CUT-SHEET COPY PAPER, 92 BRIGHT, 5-HOLE, 20LB, 8.5 X 11, WHITE, 500/REAM 851151

Domtar, CUSTOM CUT-SHEET COPY PAPER, 92 BRIGHT, 5-HOLE, 20LB, 8.5 X 11, WHITE, 500/REAM (Discontinued)

  • Mfr # 851151
  • Zoro # G810804925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851151
Zoro #
G810804925
UPC #
723382399318
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11in

Details

Item
Copy & Multipurpose Paper
Color
White
Features
Pre-punched
Sheet Standard
Letter
Holes Punched
5-Hole Punched
Print Technology
Laser

Description

Micro-perfing makes this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom cut sheets ensure minimal wastage. Compatible with copiers, laser and inkjet printers and plain paper fax machines. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 20 lb Bond; Paper/Media Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.