18in CTC 1in Offset Pull, Wood or Metal Doors, Satin Stainless Steel Finish
Mfr # 1159-630
Zoro # G916483581
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
18 in
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Length
2-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1159-630
Zoro #
G916483581
UPC #
197163366118
Country of Origin
Japan
Dimensions
Height (In.)
18 in
Length
2-1/2 in
Depth
3-1/2 in
Details
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Item
Door Pulls, Push and Pull Plates
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.