3in x 4-7/8in Strike Satin Stainless Steel Finish
Mfr # SMEST103630
Zoro # G015501520
product price: $33.59
/eaKey Features
Finish
Satin Stainless Steel
Length
4.88 in
Width
3.63 in
Color
Satin Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMEST103630
Zoro #
G015501520
UPC #
40186266159
Country of Origin
United States
Dimensions
Length
4.88 in
Width
3.63 in
Depth (In.)
0.31 in
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
Stainless Steel
Series
Accessory Hardware
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.