4-7/8in x 1-1/4in Replacement ANSI Strike Black Finish
Mfr # ST261622
Zoro # G515501839
product price: $12.39
/eaKey Features
Finish
Black
Length
6.6 in
Width
2.4 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST261622
Zoro #
G515501839
UPC #
40186270019
Country of Origin
United States
Dimensions
Length
6.6 in
Width
2.4 in
Depth (In.)
0.8 in
Details
Finish
Black
Color
Black
Material
Steel
Series
Strike Plates
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.