4in x 4-7/8in Strike Satin Stainless Steel Finish
Mfr # SMEST104630
Zoro # G415501601
product price: $32.15
/eaKey Features
Finish
Satin Stainless Steel
Length
5 in
Width
5 in
Color
Satin Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMEST104630
Zoro #
G415501601
UPC #
40186266166
Country of Origin
United States
Dimensions
Length
5 in
Width
5 in
Depth (In.)
0.25 in
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
Stainless Steel
Series
Accessory Hardware
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.