5in x 14in Remodeler Plate with Cross Bolt Holes Oil Rubbed Bronze Finish
Mfr # RP142613
Zoro # G915500524
product price:Â $42.35
/eaKey Features
Finish
Oil Rubbed Bronze
Length
14 in
Width
5 in
Color
Oil Rubbed Bronze
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP142613
Zoro #
G915500524
UPC #
40186265084
Country of Origin
United States
Dimensions
Length
14 in
Width
5 in
Depth (In.)
0.63 in
Details
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Stainless Steel
Series
Accessory Hardware
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.