ASA Strike with Extended Height Latch Hole to Accommodate for Fluctuations in Latch / Height
Mfr # EH161630
Zoro # G715501868
product price: $16.35
/eaKey Features
Finish
Satin Stainless Steel
Length
5 in
Width
2 in
Color
Satin Stainless Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EH161630
Zoro #
G715501868
UPC #
40186271177
Country of Origin
United States
Dimensions
Length
5 in
Width
2 in
Depth (In.)
0.3 in
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
Steel
Series
Strike Plates
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.. ASA Strike with Extended Height Latch Hole to Accommodate for Fluctuations in Latch / Height Locations Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.