Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bagged Combo Screws

  • Mfr # 8-32X3/4-BP

  • Zoro # G800872309


product price: $69.19
/ea

Key Features

System of Measurement
Inch
Screw Size
#8 to 3/4"
Length
3/4 in
Finish
Zinc Plated
Thread Size
#8-32 to 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-32X3/4-BP
Zoro #
G800872309
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8 to 3/4"
Length
3/4 in
Thread Size
#8-32 to 3/4"

Details

Item
Screw Assortment
System of Measurement
Inch
Finish
Zinc Plated
Drive
Combination

Description

Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.