Bagged Combo Screws
Mfr # 8-32X3/4-DU
Zoro # G100872276
product price: $69.15
/eaKey Features
System of Measurement
Inch
Screw Size
#8 to 3/4"
Length
3/4 in
Finish
Zinc Plated
Thread Size
#8-32 to 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-32X3/4-DU
Zoro #
G100872276
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8 to 3/4"
Length
3/4 in
Thread Size
#8-32 to 3/4"
Details
Item
Screw Assortment
System of Measurement
Inch
Finish
Zinc Plated
Drive
Combination
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.