Zoro Homepage

Black Dust Box for 4-7/8in ASA Mortise Strike

  • Mfr # DB478M

  • Zoro # G815628816


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Length
4.2 in
Material
Plastic
Width
3.7 in
Series
Strike Plates
Depth (In.)
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB478M
Zoro #
G815628816
UPC #
40186271573
Country of Origin
United States

Dimensions

Length
4.2 in
Width
3.7 in
Depth (In.)
2.7 in

Details

Material
Plastic
Series
Strike Plates

Description

Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.