Classic Wrap Around for Double Lock Combination Locksets with Two 2-1/8in Holes 6in Center with

  • Mfr # CW94610B

  • Zoro # G715628916


product price:  $53.15
/ea

Key Features

Material
Bronze
Length
13 in
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW94610B
Zoro #
G715628916
UPC #
40186259724
Country of Origin
United States

Dimensions

Length
13 in
Width
6.5 in
Height
2.5 in

Details

Material
Bronze
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze

Description

Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.. Classic Wrap Around for Double Lock Combination Locksets with Two 2-1/8in Holes 6in Center with 2-3/4in Backset and 1-3/4in Door Oil Rubbed Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.