Deadbolt Locks
Mfr # ILP-206-SL
Zoro # G116526835
product price: $15.39
/eaKey Features
Application
Inswinging Door
ANSI/BHMA Finish
Aluminum Painted
Number of Pins
0
Number of Keys
0
Standards
BAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILP-206-SL
Zoro #
G116526835
UPC #
840067611531
Country of Origin
United States
Details
Item
Deadbolt Locks
Application
Inswinging Door
ANSI/BHMA Finish
Aluminum Painted
Number of Pins
0
Number of Keys
0
Standards
BAA
Mortise/Cylindrical
Cylindrical
Description
Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards BAA, ADA Compliant Not Applicable, Backset Not Applicable, Material Not Applicable, Number of Keys 0, Throw Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.