
Don-Jo Manufacturing 7016-613 3.5 x 15 in. Oil Rubbed Bronze Pull Plate with 8 in. CTC Pull (Discontinued)
- Mfr # 7016-613
- Zoro # G904035723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7016-613
Zoro #
G904035723
UPC #
40186230105
Country of Origin
China
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Pull plate with 8" CTC pull
- Color: Oil Rubbed Bronze
- Size: 3.5" x 15"
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.