This item is Discontinued.

Don-Jo Don-Jo Manufacturing 90-10 X 28-613 10 x 28 in. Oil Rubbed Bronze Kick Plate 90-10" X 28"-613

This item is Discontinued.

Don-Jo

Don-Jo Manufacturing 90-10 X 28-613 10 x 28 in. Oil Rubbed Bronze Kick Plate (Discontinued)

Mfr # 90-10" X 28"-613
Zoro # G803715689
UPC # 40186236381
Country of Origin China
Category Kickplates
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90-10" X 28"-613
Zoro #
G803715689
UPC #
40186236381
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Kick plate
Specifications
  • Color: Oil Rubbed Bronze
  • Size: 10" x 28"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.