This item is Discontinued.

This item is Discontinued.
Don-Jo Manufacturing 90-6 X 36-629 6 x 36 in. Bright Stainless Steel Kick Plate (Discontinued)
Mfr #
90-6" X 36"-629
Zoro #
G903715749
UPC # 40186231904
Country of Origin China
Category Kickplates
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90-6" X 36"-629
Zoro #
G903715749
UPC #
40186231904
Country of Origin
China
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Kick plate
- Color: Bright Stainless Steel
- Size: 6" x 36"
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.