Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # KLP-110-630-LHR

  • Zoro # G516549687


product price: $33.79
/ea

Key Features

Color
Matte Silver
Number of Keys
0
Standards
BAA
Features
For use with exit devices from Von Duprin, Precision, Marks and Detex, Bolts directly to the device
Application
Outswinging Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLP-110-630-LHR
Zoro #
G516549687
UPC #
840067611562
Country of Origin
United States

Details

Item
Door Locksets
Color
Matte Silver
Number of Keys
0
Standards
BAA
Features
For use with exit devices from Von Duprin, Precision, Marks and Detex, Bolts directly to the device
Application
Outswinging Door
ANSI/BHMA Finish
Satin Stainless Steel
Number of Pins
0
Mortise/Cylindrical
Cylindrical

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.