Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # KLP-110-630-RHR

  • Zoro # G616549587


product price: $33.79
/ea

Key Features

Color
Matte Silver
Number of Pins
0
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Standards
BAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLP-110-630-RHR
Zoro #
G616549587
UPC #
840067611579
Country of Origin
United States

Details

Item
Door Locksets
Color
Matte Silver
Number of Pins
0
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Standards
BAA
Application
Outswinging Door

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.