Zoro Homepage

Door Pull, Stainless Steel, 5-1/2" W, 5" L

  • Mfr # 46-630

  • Zoro # G8352322


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Length
5 in
Projection
5 in
Material
Stainless Steel
Includes
Sheet Metal Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-630
Zoro #
G8352322
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Overall Width
5 1/2 in
Width
5 1/2 in
Overall Height
5 in

Details

Item
Door Pull
Finish
Satin
Projection
5 in
Material
Stainless Steel
Includes
Sheet Metal Screws
Ligature Resistant
No
Mounting
U Channel
Operation Type
Foot Pull
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Pull, Material Stainless Steel, Satin Finish, Width 5 1/2 in, Length 5 in, Mounting U Channel, Projection 5 in, Includes Sheet Metal Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.