Door Pulls, Push and Pull Plates
- Mfr # 1156147-630 33CTC
- Zoro # G810058335
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Material
Stainless Steel
Application
Door Pulls, Push and Pull Plates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1156147-630 33CTC
- Zoro #
- G810058335
- UPC #
- 197163194865
- Country of Origin
- United States
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Application
- Door Pulls, Push and Pull Plates
Description
Push/Pull Set Includes 1156 and 147, Push Bar, 33in CTC, 1in Diameter, 3-1/2in Projection, 2-1/2in Clearance, 34in Overall, Offset Door Pull, 90 Deg., 8in CTC, 1in Diameter, 3-1/2in Projection, 2-1/2in Clearance, 9in Overall, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.