This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15-609
Zoro #
G310050877
UPC #
197163232680
Country of Origin
Mexico
Details
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Material
Brass
Application
Door Pulls, Push and Pull Plates
Includes
Door Pulls, Push and Pull Plates
Color
Satin Brass Blackened Satin Relieved Clear Coated
Description
Door Pull, 6 in. CTC, 3/4 in. Diameter, 6-3/4 in. Overall, 2-1/4 in. Projection, 1-1/2 in. Clearance, Satin Brass Blackened Satin Relieved Clear Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.