Door Pulls, Push and Pull Plates
Mfr # 22-606
Zoro # G210050687
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Material
Brass
Application
Door Pulls, Push and Pull Plates
Color
Satin Brass
Includes
Door Pulls, Push and Pull Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-606
Zoro #
G210050687
UPC #
197163232741
Country of Origin
Mexico
Details
Finish
Satin Brass
Material
Brass
Application
Door Pulls, Push and Pull Plates
Color
Satin Brass
Includes
Door Pulls, Push and Pull Plates
Description
Door Pull, 18 in. CTC, 1 in. Diameter, 19 in. Overall, 3 in. Projection, 2 in. Clearance, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.