Zoro Homepage

Door Pulls, Push and Pull Plates

  • Mfr # 22-613

  • Zoro # G010050658


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Application
Door Pulls, Push and Pull Plates
Includes
Door Pulls, Push and Pull Plates
Color
Dark Oxidized Satin Bronze Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-613
Zoro #
G010050658
UPC #
197163232758
Country of Origin
Mexico

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Application
Door Pulls, Push and Pull Plates
Includes
Door Pulls, Push and Pull Plates
Color
Dark Oxidized Satin Bronze Oil Rubbed

Description

Door Pull, 18 in. CTC, 1 in. Diameter, 19 in. Overall, 3 in. Projection, 2 in. Clearance, Oil Rubbed Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.