Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Pulls, Push and Pull Plates

  • Mfr # 7114-605

  • Zoro # G210051479


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Material
Brass
Application
Door Pulls, Push and Pull Plates
Color
Bright Brass
Includes
Door Pulls, Push and Pull Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7114-605
Zoro #
G210051479
UPC #
197163232925
Country of Origin
Mexico

Details

Finish
Bright Brass
Material
Brass
Application
Door Pulls, Push and Pull Plates
Color
Bright Brass
Includes
Door Pulls, Push and Pull Plates

Description

Pull Plate, .050 in. by 4 in. by 16 in., with 5-1/2 in. CTC Pull, 3/4 in. Diameter, 6-1/4 in. Overall, 2-1/4 in. Projection, 1-1/2 in. Clearance, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.