Zoro Homepage

Door Pulls, Push and Pull Plates

  • Mfr # 7816-630

  • Zoro # G910051564


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
Includes
Door Pulls, Push and Pull Plates
Color
Satin Stainless Steel
Application
Door Pulls, Push and Pull Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816-630
Zoro #
G910051564
UPC #
197163030255
Country of Origin
Mexico

Details

Finish
Satin Stainless Steel
Material
Stainless Steel
Includes
Door Pulls, Push and Pull Plates
Color
Satin Stainless Steel
Application
Door Pulls, Push and Pull Plates

Description

Pull Plate, .125 in by 4 in. by 16 in., with 8 in. CTC Pull, 3/4 in. Diameter, 8-3/4 in. Overall, 2-1/4 in. Projection, 1-1/2 in. Clearance, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.