Zoro Homepage

Door Push and Pull Plates

  • Mfr # 12-S-2-CW

  • Zoro # G616506641


product price: $35.19
/ea

Key Features

Overall Width
5 1/8 in
Material
Stainless Steel
Color
Gray
ANSI/BHMA Finish
Satin Stainless Steel
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-S-2-CW
Zoro #
G616506641
UPC #
197163008186
Country of Origin
United States

Dimensions

Overall Width
5 1/8 in
Overall Height
12 in

Details

Item
Door Push and Pull Plates
Material
Stainless Steel
Color
Gray
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Push and Pull Plates, Material Stainless Steel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.