Door Push and Pull Plates
Mfr # 14-S-2-CW
Zoro # G316506606
product price: $40.99
/eaKey Features
Overall Height
14 in
Overall Width
5 in
ANSI/BHMA Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-S-2-CW
Zoro #
G316506606
UPC #
840067610633
Country of Origin
United States
Dimensions
Overall Height
14 in
Overall Width
5 in
Details
Item
Door Push and Pull Plates
ANSI/BHMA Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Gray
Description
Door Push and Pull Plates, Material Stainless Steel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.