Door Push and Pull Plates
Mfr # 20-S-CW
Zoro # G216506201
product price: $37.79
/eaKey Features
Overall Width
5 1/8 in
ANSI/BHMA Finish
Satin Stainless Steel
Overall Height
20 in
Color
Gray
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-S-CW
Zoro #
G216506201
UPC #
197163326853
Country of Origin
United States
Dimensions
Overall Width
5 1/8 in
Overall Height
20 in
Details
ANSI/BHMA Finish
Satin Stainless Steel
Item
Door Push and Pull Plates
Color
Gray
Material
Stainless Steel
Description
Door Push and Pull Plates, Material Stainless Steel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.