Zoro Homepage

Door Push and Pull Plates

  • Mfr # 25-S-CW

  • Zoro # G216506478


product price: $49.29
/ea

Key Features

Overall Width
5 1/8 in
ANSI/BHMA Finish
Satin Stainless Steel
Color
Gray
Material
Stainless Steel
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-S-CW
Zoro #
G216506478
UPC #
197163326990
Country of Origin
United States

Dimensions

Overall Width
5 1/8 in
Overall Height
15 in

Details

Item
Door Push and Pull Plates
ANSI/BHMA Finish
Satin Stainless Steel
Color
Gray
Material
Stainless Steel

Description

Door Push and Pull Plates, Material Stainless Steel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.