Electric Strike Filler Plate Dark Bronze Finish
Mfr # MAF261DU
Zoro # G415511457
product price: $16.65
/eaKey Features
Finish
Dark Bronze
Series
Filler Plates, Mounting Tabs & ADA Signs
Length
6 in
Color
Dark Bronze
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAF261DU
Zoro #
G415511457
UPC #
40186264421
Country of Origin
United States
Dimensions
Length
6 in
Width
4 in
Details
Finish
Dark Bronze
Series
Filler Plates, Mounting Tabs & ADA Signs
Color
Dark Bronze
Material
Steel
Description
Over 20 Years experience manufacturing architectural hardware and accessories. Don-Jo provides reliable, high quality, innovative products that will improve the level of service and options to the door and lock market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.