Zoro Homepage

Hands Free Hospital Pull

  • Mfr # 44-626

  • Zoro # G7792148


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Chrome
Projection
3 5/16 in
Length
8 7/8 in
Mounting
6 in CTC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-626
Zoro #
G7792148
UPC #
840067662069
Country of Origin
United States

Dimensions

Length
8 7/8 in
Overall Width
2 3/4 in
Overall Height
9 1/4 in

Details

Material
Brass
Finish
Satin Chrome
Projection
3 5/16 in
Mounting
6 in CTC
Item
Door Pull
Operation
Hands-Free Pull
Operation Type
Hand Pull
ANSI/BHMA Finish
Unfinished
Includes Core
Core Not Included
Features
Angled Handle, Antimicrobial Coating, Surface Mounted

Description

Door Pull, Material Brass, Satin Chrome Finish, Length 8 7/8 in, Mounting 6 in CTC, Projection 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.