Lockset Cylinders
Mfr # LP-107-630
Zoro # G116526699
product price: $34.59
/eaKey Features
Features
Latch Protectors - For use with Exit Devices from Von Duprin, Precision, Marks and Detex, Bolts Directly to the Device
Material
Stainless Steel
Standards
BAA
ANSI/BHMA Finish
Satin Stainless Steel
Application
Latch Protector for Outswinging Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP-107-630
Zoro #
G116526699
UPC #
197163051243
Country of Origin
United States
Details
Features
Latch Protectors - For use with Exit Devices from Von Duprin, Precision, Marks and Detex, Bolts Directly to the Device
Item
Lockset Cylinders
Material
Stainless Steel
Standards
BAA
ANSI/BHMA Finish
Satin Stainless Steel
Application
Latch Protector for Outswinging Door
Description
Lockset Cylinders, Material Stainless Steel, Standards BAA, Features Latch Protectors - For use with Exit Devices from Von Duprin, Precision, Marks and Detex, Bolts Directly to the Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.