Offset Door Pull, 90 Deg., 10in CTC, 1in Diameter, 3-1/2in Projection, 2-1/2in Clearance, 11in Over
Mfr # 1157-630
Zoro # G416475482
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Depth
3-1/2 in
Height (In.)
11 in
Color
Satin Stainless Steel
Length
2-1/2 in
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1157-630
Zoro #
G416475482
UPC #
197163194902
Country of Origin
Japan
Dimensions
Depth
3-1/2 in
Height (In.)
11 in
Length
2-1/2 in
Details
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Item
Door Pulls, Push and Pull Plates
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.